- Cone Bearing
- 5 1/8 in Inside Diameter
- 1 7/8 in Cone Width
| Dynamic Load Rating | 77500 lbf |
| I.D. | 5 1/8 in |
| Bearing Type | Cone |
| Load Center | -0.07 in |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 5.83 |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 5.59 |
| Factor | 1.31 |
| Cone Width | 1 7/8 in |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 134000 lbf |
| Weight | 8.223 LB |
| EAN or UPC | 4547359866278 |

