- Cone Bearing
- 5 1/16 in Inside Diameter
- 1 7/8 in Cone Width
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 5.75 |
| Load Center | -0.07 in |
| Shaft Shoulder Diameter - V (MIN) | 5.51 |
| Origin | Cones |
| Dynamic Load Rating | 77500 lbf |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Static Load Rating [Max] | 134000 lbf |
| Factor | 1.31 |
| Material | Case Carburized Steel |
| Cone Width | 1.875 in |
| I.D. | 5 1/16 in |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.130 in |
| Weight | 0.86 LB |
| EAN or UPC | 4547359456486 |

