- Cone Bearing
- 5.118 in Inside Diameter
- 1 7/8 in Cone Width
| Bore Type | Round Bore |
| I.D. | 5.118 in |
| Shaft Shoulder Diameter - U (MIN) | 5.83 |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 5.55 |
| Factor | 1.31 |
| Static Load Rating [Max] | 134000 lbf |
| Load Center | -0.07 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 77500 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Case Carburized Steel |
| Cone Width | 1 7/8 in |
| Weight | 17.976 LB |
| EAN or UPC | 4547359589672 |

