- Cone & Cup Bearing
- 4 3/4 in Inside Diameter
- 8 1/8 in Outside Diameter
- 1 7/8 in Width
| Cup No. | 792 |
| Housing Shoulder Diameter - Z (MAX) | 7.32 |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| O.D. | 8.125 in |
| Inner Ring Width | 1 7/8 in |
| Static Load Rating [Max] | 134000 lbf |
| Outer Ring Width | 1 3/8 in |
| No. of Rows | 1 |
| Factor | 1.31 |
| Enclosure | Open |
| I.D. | 4 3/4 in |
| Tolerance | Class 2 |
| Material | Case Carburized Steel |
| Width Across Cups | 1 |
| Fillet Radius | 0.13 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 5.47 |
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.13 in |
| Housing Shoulder Diameter - X (MAX) | 7.8 |
| Bearing Type | Cone & Cup |
| Dynamic Load Rating | 77500 lbf |
| Load Center | -0.07 in |
| Shaft Shoulder Diameter - V (MIN) | 5.28 |
| Cone No. | 795 |
| Weight | 14.0 LB |
| EAN or UPC | 4547359456448 |

