NTN Bearing Corp.
7930CDB/GMP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #110753474
- Round Bore
- Angular Contact Ball Bearing
- 150 mm Inside Diameter
- 210 mm Outside Diameter
- 56 mm Width
| Static Load Rating [Max] | 59000 lbf |
| I.D. | 150 mm |
| Preload Level | Medium |
| Ball Material | Steel |
| Inner Ring Width | 28 mm |
| Limiting Speed - Grease | 3600 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 39500 lbf |
| No. in Set | Duplex Set |
| O.D. | 210 mm |
| Rows of Balls | Single |
| Bearing Type | Angular Contact Ball Bearing |
| Outer Ring Width | 28 mm |
| Bore Type | Round Bore |
| Bearing Arrangement | Back-to-Back |
| Fillet Radius | 2 mm |
| Temperature Range [Min] | -40 °F |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 5 |
| Temperature Range [Max] | 250 °F |
| Contact Angle | 15° |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Limiting Speed - Oil | 4800 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 4547359763614 |
