NTN Bearing Corp.
7930CDB+50/GNP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #113158372
- Round Bore
- Angular Contact Ball Bearing
- 150 mm Inside Diameter
- 210 mm Outside Diameter
- 106 mm Width
| Enclosure | Open |
| Preload Level | Normal |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| I.D. | 150 mm |
| Snap Ring | No Snap Ring |
| O.D. | 210 mm |
| Temperature Range [Max] | 250 °F |
| No. in Set | Duplex Set |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Contact Angle | 15° |
| Precision Level | ISO Class 5 |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Fillet Radius | 2 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Inner Ring Width | 28 mm |
| Bearing Arrangement | Back-to-Back |
| Outer Ring Width | 28 mm |
| Weight | 19.641 LB |
| EAN or UPC | 4547359879957 |
