
NTN Bearing Corp.
7917UCDB/GNP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #105860166


- Round Bore
- Angular Contact Ball Bearing
- 85 mm Inside Diameter
- 120 mm Outside Diameter
- 36 mm Width
Rows of Balls | Single |
Precision Level | ISO Class 5 |
I.D. | 85 mm |
Preload Level | Normal |
Limiting Speed - Grease | 9120 rpm |
Temperature Range [Max] | 250 °F |
Fillet Radius | 1.1 mm |
Inner Ring Width | 18 mm |
Inch/Metric | Metric |
Enclosure | Open |
Contact Angle | 15° |
Snap Ring | No Snap Ring |
No. in Set | Duplex Set |
Outer Ring Width | 18 mm |
Ball Material | Steel |
Temperature Range [Min] | -40 °F |
Limiting Speed - Oil | 14640 rpm |
Bearing Arrangement | Back-to-Back |
Material | High Carbon Chrome Steel |
Bore Type | Round Bore |
O.D. | 120 mm |
Bearing Type | Angular Contact Ball Bearing |
Weight | 2.416 LB |
EAN or UPC | 4547359763409 |
