NTN Bearing Corp.
7915CGD2/GNP4
Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #102955498
- Round Bore
- Angular Contact Ball Bearing
- 75 mm Inside Diameter
- 105 mm Outside Diameter
- 32 mm Width
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 9700 rpm |
| Bearing Arrangement | Universal |
| Fillet Radius | 1 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 75 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 16 mm |
| Inner Ring Width | 16 mm |
| Preload Level | Normal |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 13700 lbf |
| Limiting Speed - Grease | 7300 rpm |
| Rows of Balls | Single |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Precision Level | ISO Class 4 |
| Snap Ring | No Snap Ring |
| O.D. | 105 mm |
| Contact Angle | 15° |
| Dynamic Load Rating | 10700 lbf |
| Inch/Metric | Metric |
| No. in Set | Duplex Set |
| Enclosure | Open |
| Weight | 1.539 LB |
| EAN or UPC | 4547359456295 |
