NTN Bearing Corp.
7911CDTBT/GLP4
Single Row Angular Contact Ball Bearing - Tandem Arrangement
Item #102071852
- Round Bore
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 80 mm Outside Diameter
- 52 mm Width
| O.D. | 80 mm |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Fillet Radius | 1 mm |
| Rows of Balls | Single |
| Bearing Type | Angular Contact |
| Ball Material | Steel |
| Inner Ring Width | 13 mm |
| No. in Set | Quadruplex Set |
| I.D. | 55 mm |
| Bearing Arrangement | Tandem |
| Outer Ring Width | 13 mm |
| Snap Ring | No Snap Ring |
| Contact Angle | 15° |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 4 |
| Temperature Range [Max] | 250 °F |
| Preload Level | Light |
| Bore Type | Round Bore |
| Weight | 1.61 LB |
| EAN or UPC | 4547359661255 |
