NTN Bearing Corp.
7907GD2/GNP4
Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #104119793
- Round Bore
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 55 mm Outside Diameter
- 20 mm Width
| Preload Level | Normal |
| Contact Angle | 30° |
| Static Load Rating [Max] | 4000 lbf |
| Bearing Type | Angular Contact Ball Bearing |
| Limiting Speed - Grease | 10000 rpm |
| Ball Material | Steel |
| No. in Set | Duplex Set |
| Bore Type | Round Bore |
| Fillet Radius | 0.6 mm |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| I.D. | 35 mm |
| Inner Ring Width | 10 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 4400 lbf |
| O.D. | 55 mm |
| Outer Ring Width | 10 mm |
| Rows of Balls | Single |
| Precision Level | ISO Class 4 |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Bearing Arrangement | Universal |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 13000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 4547359456035 |
