NTN Bearing Corp.
7848CDF/GLP5
Single Row Angular Contact Ball Bearing - Face-to-Face Arrangement
Item #103731461
- Round Bore
- Angular Contact Ball Bearing
- 240 mm Inside Diameter
- 300 mm Outside Diameter
- 56 mm Width
| O.D. | 300 mm |
| Enclosure | Open |
| Precision Level | ISO Class 5 |
| I.D. | 240 mm |
| Inch/Metric | Metric |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Bearing Arrangement | Face-to-Face |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 470 lbf |
| Bearing Type | Angular Contact Ball Bearing |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| Contact Angle | 15° |
| Preload Level | Light |
| Inner Ring Width | 28 mm |
| Dynamic Load Rating | 460 lbf |
| Bore Type | Round Bore |
| Outer Ring Width | 28 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Weight | 18.794 LB |
| EAN or UPC | 4547359455670 |
