NTN Bearing Corp.
7834CDB/GLP5
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #103732273
- Round Bore
- Angular Contact Ball Bearing
- 170 mm Inside Diameter
- 215 mm Outside Diameter
- 44 mm Width
| O.D. | 215 mm |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact Ball Bearing |
| Limiting Speed - Oil | 4400 rpm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.1 mm |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Preload Level | Light |
| Bearing Arrangement | Back-to-Back |
| Contact Angle | 15° |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| No. in Set | Duplex Set |
| Limiting Speed - Grease | 3300 rpm |
| Outer Ring Width | 22 mm |
| Precision Level | ISO Class 5 |
| Inner Ring Width | 22 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 46000 lbf |
| I.D. | 170 mm |
| Dynamic Load Rating | 27700 lbf |
| Temperature Range [Max] | 250 °F |
| Weight | 7.637 LB |
| EAN or UPC | 4547359455663 |
