- Cone & Cup Bearing
- 3 15/16 in Inside Diameter
- 7 1/8 in Outside Diameter
- 1.89 in Width
| Shaft Shoulder Diameter - U (MIN) | 4.65 |
| Load Center | -0.32 in |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 71000 lbf |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.13 in |
| No. of Rows | 1 |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - X (MAX) | 6.61 |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - V (MIN) | 4.37 |
| Outer Ring Width | 1 1/2 in |
| I.D. | 3 15/16 in |
| Inside Fillet Radius | 0.14 in |
| Cup No. | 772 |
| Inch/Metric | Inch |
| Width Across Cups | 1 |
| Static Load Rating [Max] | 110000 lbf |
| Cone No. | 783 |
| O.D. | 7.125 in |
| Housing Shoulder Diameter - Z (MAX) | 6.34 |
| Temperature Range [Max] | 250 °F |
| Factor | 1.56 |
| Bore Type | Round Bore |
| Tolerance | Class 2 |
| Inner Ring Width | 1.89 in |
| Enclosure | Open |
| Weight | 11.411 LB |
| EAN or UPC | 4547359455656 |

