- Cone Bearing
- 2 3/8 in Inside Diameter
- 1.309 in Cone Width
| Load Center | 0.33 in |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Dynamic Load Rating | 43000 lbf |
| Bearing Type | Cone |
| Cone Width | 1.309 in |
| Factor | 0.69 |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.200 in |
| I.D. | 2 3/8 in |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 55000 lbf |
| Weight | 3.791 LB |
| EAN or UPC | 4547359664140 |

