- Cone Bearing
- 2 1/4 in Inside Diameter
- 1.309 in Cone Width
| Origin | Cones |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 3.39 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 0.69 |
| Static Load Rating [Max] | 55000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 3.03 |
| Load Center | 0.33 in |
| Temperature Range [Max] | 250 °F |
| Cone Width | 1.309 in |
| Bore Type | Round Bore |
| I.D. | 2 1/4 in |
| Bearing Type | Cone |
| Dynamic Load Rating | 43000 lbf |
| Weight | 3.7 LB |
| EAN or UPC | 4547359455588 |

