- Cup Bearing
- 6 3/4 in Outside Diameter
- 2 1/4 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 2.1875 in |
| Bearing Type | Cup |
| Cup Width | 2.25 in |
| Origin | Cups |
| Weight | 11.27 LB |
| EAN or UPC | 4547359455328 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 2.1875 in |
| Bearing Type | Cup |
| Cup Width | 2.25 in |
| Origin | Cups |
| Weight | 11.27 LB |
| EAN or UPC | 4547359455328 |