- Cup Bearing
- 6 3/4 in Outside Diameter
- 2.094 in Cup Width
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 2.094 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Weight | 12.231 LB |
| EAN or UPC | 4547359455311 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 2.094 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Weight | 12.231 LB |
| EAN or UPC | 4547359455311 |