- Cone Bearing
- 3 3/4 in Inside Diameter
- 1.89 in Cone Width
| Static Load Rating [Max] | 110000 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 1.56 |
| Load Center | -0.32 in |
| Dynamic Load Rating | 71000 lbf |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Shaft Shoulder Diameter - U (MIN) | 4.49 |
| Shaft Shoulder Diameter - V (MIN) | 4.21 |
| Bearing Type | Cone |
| Material | Case Carburized Steel |
| I.D. | 3 3/4 in |
| Cone Width | 1.89 in |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Weight | 16.68 LB |
| EAN or UPC | 4547359455298 |

