- Cone Bearing
- 3 3/4 in Inside Diameter
- 1.9 in Cone Width
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 4.17 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 68500 lbf |
| Factor | 1.63 |
| I.D. | 3 3/4 in |
| Load Center | -0.38 in |
| Static Load Rating [Max] | 105000 lbf |
| Cone Width | 1.9 in |
| Shaft Shoulder Diameter - U (MIN) | 4.45 |
| Material | Case Carburized Steel |
| Weight | 13.916 LB |
| EAN or UPC | 4547359589443 |

