- Cone & Cup Bearing
- 3 3/4 in Inside Diameter
- 6 3/4 in Outside Diameter
- 1.9 in Width
| Inside Fillet Radius | 0.14 in |
| No. of Rows | 1 |
| Inner Ring Width | 1.9 in |
| Housing Shoulder Diameter - X (MAX) | 6.34 |
| Material | Case Carburized Steel |
| Width Across Cups | 1 |
| Static Load Rating [Max] | 105000 lbf |
| I.D. | 3 3/4 in |
| Shaft Shoulder Diameter - U (MIN) | 4.45 |
| Inch/Metric | Inch |
| Fillet Radius | 0.13 in |
| Temperature Range [Max] | 250 °F |
| Factor | 1.63 |
| Dynamic Load Rating | 68500 lbf |
| O.D. | 6.75 in |
| Tolerance | Class 4 |
| Housing Shoulder Diameter - Z (MAX) | 6.02 |
| Bearing Type | Cone & Cup |
| Cup No. | 77675 |
| Shaft Shoulder Diameter - V (MIN) | 4.17 |
| Cone No. | 77375 |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Outer Ring Width | 1 1/2 in |
| Load Center | -0.38 in |
| Weight | 10.042 LB |
| EAN or UPC | 4547359455274 |

