- Cone Bearing
- 3 3/8 in Inside Diameter
- 1.9 in Cone Width
| Factor | 1.76 |
| I.D. | 3 3/8 in |
| Shaft Shoulder Diameter - U (MIN) | 4.06 |
| Material | Case Carburized Steel |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 67000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 3.82 |
| Load Center | -0.47 in |
| Bore Type | Round Bore |
| Cone Width | 1.9 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 99000 lbf |
| Weight | 0.794 LB |
| EAN or UPC | 4547359589399 |

