- Cone Bearing
- 3 1/4 in Inside Diameter
- 1.9 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 3.94 |
| I.D. | 3 1/4 in |
| Factor | 1.76 |
| Cone Width | 1.9 in |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| Dynamic Load Rating | 67000 lbf |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 99000 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.47 in |
| Shaft Shoulder Diameter - V (MIN) | 3.7 |
| Weight | 6.186 LB |
| EAN or UPC | 4547359455144 |

