- Cup Bearing
- 6 5/8 in Outside Diameter
- 1 15/16 in Cup Width
| Origin | Cups |
| Cup Width | 1 15/16 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 1 15/16 in |
| Weight | 6.063 LB |
| EAN or UPC | 4547359455090 |
| Origin | Cups |
| Cup Width | 1 15/16 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 1 15/16 in |
| Weight | 6.063 LB |
| EAN or UPC | 4547359455090 |