- Cup Bearing
- 6.299 in Outside Diameter
- 1 1/2 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Cup |
| Origin | Cups |
| Cup Width | 1.5 in |
| Bearing Width | 1.875 in |
| Weight | 3.214 LB |
| EAN or UPC | 4547359455069 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Cup |
| Origin | Cups |
| Cup Width | 1.5 in |
| Bearing Width | 1.875 in |
| Weight | 3.214 LB |
| EAN or UPC | 4547359455069 |