- Cone & Cup Bearing
- 3 1/4 in Inside Diameter
- 5.909 in Outside Diameter
- 1.838 in Width
| Static Load Rating [Max] | 93500 lbf |
| Inch/Metric | Inch |
| Load Center | -0.47 in |
| Inside Fillet Radius | 0.14 in |
| Tolerance | Class 2 |
| Housing Shoulder Diameter - Z (MAX) | 5.28 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| I.D. | 3 1/4 in |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| O.D. | 5.909 in |
| No. of Rows | 1 |
| Housing Shoulder Diameter - X (MAX) | 5.59 |
| Factor | 1.84 |
| Outer Ring Width | 1 7/16 in |
| Fillet Radius | 0.13 in |
| Width Across Cups | 1 |
| Inner Ring Width | 1.838 in |
| Dynamic Load Rating | 64500 lbf |
| Cone No. | 749A |
| Cup No. | 742 |
| Shaft Shoulder Diameter - V (MIN) | 3.66 |
| Bore Type | Round Bore |
| Enclosure | Open |
| Shaft Shoulder Diameter - U (MIN) | 3.9 |
| Weight | 0.794 LB |
| EAN or UPC | 4547359454994 |

