- Tapered Single Assembly Bearing
- 5 1/2 in Inside Diameter
- 8 1/2 in Outside Diameter
- 1 7/8 in Width
| Static Load Rating [Max] | 138000 lbf |
| Tolerance | Class 2 |
| Cup No. | 74850DFCB120 |
| I.D. | 5 1/2 in |
| Dynamic Load Rating | 78500 lbf |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore |
| Cone No. | 74550 |
| Bearing Type | Tapered Single Assembly |
| Factor | 1.23 |
| Enclosure | Open |
| No. of Rows | 2 |
| Inner Ring Width | 1 7/8 in |
| Inside Fillet Radius | 0.14 in |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| O.D. | 8.5 in |
| Weight | 27.38 LB |
| EAN or UPC | 4547359589290 |

