- Cone & Cup Bearing
- 5 1/2 in Inside Diameter
- 8.464 in Outside Diameter
- 1 7/8 in Width
| Inner Ring Width | 1 7/8 in |
| Shaft Shoulder Diameter - V (MIN) | 5.94 |
| Static Load Rating [Max] | 138000 lbf |
| Inside Fillet Radius | 0.14 in |
| Fillet Radius | 0.13 in |
| Inch/Metric | Inch |
| Enclosure | Open |
| Housing Shoulder Diameter - X (MAX) | 8.19 |
| Tolerance | Class 4 |
| Temperature Range [Min] | -40 °F |
| Factor | 1.23 |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| I.D. | 5 1/2 in |
| O.D. | 8.464 in |
| Width Across Cups | 1 |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - U (MIN) | 6.22 |
| Cone No. | 74550 |
| Load Center | 0.09 in |
| Housing Shoulder Diameter - Z (MAX) | 7.72 |
| Dynamic Load Rating | 78500 lbf |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Cup No. | 74845 |
| Outer Ring Width | 1 3/8 in |
| No. of Rows | 1 |
| Weight | 1.085 LB |
| EAN or UPC | 4547359820034 |

