- Cone Bearing
- 5 1/4 in Inside Diameter
- 1 7/8 in Cone Width
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 78500 lbf |
| Shaft Shoulder Diameter - V (MIN) | 5.75 |
| Bearing Type | Cone |
| Load Center | 0.09 in |
| Shaft Shoulder Diameter - U (MIN) | 5.98 |
| I.D. | 5 1/4 in |
| Factor | 1.23 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Case Carburized Steel |
| Cone Width | 1.875 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 138000 lbf |
| Weight | 10.141 LB |
| EAN or UPC | 4547359589276 |

