- Cone & Cup Bearing
- 2 7/8 in Inside Diameter
- 5.906 in Outside Diameter
- 1.838 in Width
| O.D. | 5.906 in |
| Dynamic Load Rating | 64500 lbf |
| Static Load Rating [Max] | 93500 lbf |
| Outer Ring Width | 1 7/16 in |
| No. of Rows | 1 |
| Material | Case Carburized Steel |
| Cone No. | 744PW4VW1 |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Inch/Metric | Inch |
| Tolerance | Special |
| Load Center | -0.47 in |
| Inside Fillet Radius | 0.14 in |
| Bore Type | Round Bore |
| Inner Ring Width | 1.838 in |
| Bearing Type | Cone & Cup |
| I.D. | 2 7/8 in |
| Temperature Range [Max] | 250 °F |
| Cup No. | 742VW1 |
| Width Across Cups | 1 |
| Oil Hole | w/o Oil Hole |
| Weight | 8.45 LB |
| EAN or UPC | 4547359820027 |

