- Cup Bearing
- 5.906 in Outside Diameter
- 1.378 in Cup Width
| Material | Case Carburized Steel |
| Cup Width | 1.378 in |
| Bearing Width | 1.75 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Weight | 0.794 LB |
| EAN or UPC | 4547359589252 |
| Material | Case Carburized Steel |
| Cup Width | 1.378 in |
| Bearing Width | 1.75 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Weight | 0.794 LB |
| EAN or UPC | 4547359589252 |