- Round Bore
- Angular Contact Thrust Ball Bearing
- 180 mm Inside Diameter
- 280 mm Outside Diameter
- 100 mm Width
| I.D. | 180 mm |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| O.D. | 280 mm |
| Fillet Radius | 3.5 mm |
| Width | 100.000 mm |
| Dynamic Load Rating | 47500 lbf |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Contact Angle | 45° |
| Ball Material | Steel |
| Precision Level | ISO Class 4 |
| Rows of Balls | Double |
| Material | High Carbon Chrome Steel |
| Bearing Type | Thrust and Angular Contact |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 100 mm |
| Static Load Rating [Max] | 133000 lbf |
| O.D. Type | Straight |
| Outer Ring Width | 60 mm |
| Snap Ring | No Snap Ring |
| Weight | 40.786 LB |
| EAN or UPC | 4547359454758 |

