
- Round Bore
- Angular Contact Thrust Ball Bearing
- 160 mm Inside Diameter
- 240 mm Outside Diameter
- 80 mm Width
Inch/Metric | Metric |
Dynamic Load Rating | 35000 lbf |
I.D. | 160 mm |
O.D. Type | Straight |
Inner Ring Width | 80 mm |
Limiting Speed - Grease | 2100 rpm |
Limiting Speed - Oil | 2800 rpm |
Temperature Range [Max] | 250 °F |
Fillet Radius | 2.1 mm |
Bearing Type | Angular Contact Thrust |
Precision Level | ISO Class 4 |
Snap Ring | No Snap Ring |
Temperature Range [Min] | -40 °F |
Static Load Rating [Max] | 94500 lbf |
Outer Ring Width | 48 mm |
Inner Ring O.D. | 201 mm |
Contact Angle | 45° |
Bore Type | Round Bore |
O.D. | 240 mm |
Ball Material | Steel |
No. in Set | Single Bearing |
Enclosure | Open |
Material | High Carbon Chrome Steel |
Rows of Balls | Double |
Width | 80.000 mm |
Weight | 24.03 LB |
EAN or UPC | 4547359454741 |
