- Round Bore
- Angular Contact Thrust Ball Bearing
- 150 mm Inside Diameter
- 225 mm Outside Diameter
- 75 mm Width
| Temperature Range [Max] | 250 °F |
| Contact Angle | 45° |
| Enclosure | Open |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Width | 75.000 mm |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Static Load Rating [Max] | 81000 lbf |
| Material | High Carbon Chrome Steel |
| I.D. | 150 mm |
| Inner Ring Width | 75 mm |
| Inner Ring O.D. | 189 mm |
| Limiting Speed - Oil | 3000 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 29900 lbf |
| Bearing Type | Thrust and Angular Contact |
| Fillet Radius | 2.1 mm |
| Rows of Balls | Double |
| O.D. Type | Straight |
| Limiting Speed - Grease | 2300 rpm |
| Precision Level | ISO Class 4 |
| Outer Ring Width | 45 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 225 mm |
| Weight | 19.775 LB |
| EAN or UPC | 4547359664744 |

