- Round Bore
- Angular Contact Thrust Ball Bearing
- 130 mm Inside Diameter
- 200 mm Outside Diameter
- 69 mm Width
| Width | 69.000 mm |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 4 |
| Ball Material | Steel |
| Outer Ring Width | 42 mm |
| Limiting Speed - Grease | 2500 rpm |
| O.D. | 200 mm |
| Bore Type | Round Bore |
| Inner Ring Width | 69 mm |
| Contact Angle | 45° |
| Static Load Rating [Max] | 71000 lbf |
| Inner Ring O.D. | 166 mm |
| Rows of Balls | Double |
| Fillet Radius | 2 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| O.D. Type | Straight |
| Inch/Metric | Metric |
| Dynamic Load Rating | 28100 lbf |
| Bearing Type | Angular Contact Thrust |
| Enclosure | Open |
| I.D. | 130 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 3400 rpm |
| Weight | 14.418 LB |
| EAN or UPC | 4547359454710 |

