- Round Bore
- Angular Contact Thrust Ball Bearing
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 60 mm Width
| O.D. | 180 mm |
| I.D. | 120 mm |
| Ball Material | Steel |
| Width | 60.000 mm |
| Rows of Balls | Double |
| Static Load Rating [Max] | 50000 lbf |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Inner Ring Width | 60 mm |
| Contact Angle | 45° |
| Limiting Speed - Oil | 3800 rpm |
| Material | High Carbon Chrome Steel |
| No. in Set | Single Bearing |
| Bearing Type | Thrust and Angular Contact |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 19600 lbf |
| Outer Ring Width | 36 mm |
| O.D. Type | Straight |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 2900 rpm |
| Fillet Radius | 2 mm |
| Inner Ring O.D. | 152 mm |
| Precision Level | ISO Class 5 |
| Weight | 9.921 LB |
| EAN or UPC | 4547359454703 |

