Skip to content Skip to navigation menu
Double Row Angular Contact Thrust Ball Bearing

742019/GNP4

Double Row Angular Contact Thrust Ball Bearing
Item #105827884
  • Round Bore
  • Angular Contact Thrust Ball Bearing
  • 95 mm Inside Diameter
  • 145 mm Outside Diameter
  • 50 mm Width
Double Row Angular Contact Thrust Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Angular Contact Thrust Ball Bearing
  • 95 mm Inside Diameter
  • 145 mm Outside Diameter
  • 50 mm Width
Contact Angle 45°
I.D. 95 mm
Material High Carbon Chrome Steel
Temperature Range [Min] -40 °F
Bearing Type Angular Contact Thrust
Bore Type Round Bore
Outer Ring Width 30 mm
Limiting Speed - Oil 4700 rpm
Rows of Balls Double
Static Load Rating [Max] 34500 lbf
Snap Ring No Snap Ring
Enclosure Open
Limiting Speed - Grease 3500 rpm
No. in Set Single Bearing
Dynamic Load Rating 13800 lbf
Fillet Radius 1.5 mm
Width 50.000 mm
O.D. 145 mm
Inch/Metric Metric
Inner Ring O.D. 121 mm
Inner Ring Width 50 mm
Ball Material Steel
O.D. Type Straight
Temperature Range [Max] 250 °F
Precision Level ISO Class 4
Weight 5.622 LB
EAN or UPC 4547359793529
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison