- Round Bore
- Angular Contact Thrust Ball Bearing
- 90 mm Inside Diameter
- 140 mm Outside Diameter
- 50 mm Width
| Bore Type | Round Bore |
| Inner Ring Width | 50 mm |
| Precision Level | ISO Class 4 |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 33500 lbf |
| I.D. | 90 mm |
| Enclosure | Open |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 3600 rpm |
| Limiting Speed - Oil | 4800 rpm |
| Snap Ring | No Snap Ring |
| Contact Angle | 45° |
| Width | 50.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 13700 lbf |
| Outer Ring Width | 30 mm |
| O.D. | 140 mm |
| Bearing Type | Angular Contact Thrust |
| Fillet Radius | 1.5 mm |
| Rows of Balls | Double |
| Ball Material | Steel |
| Inner Ring O.D. | 116 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 5.269 LB |
| EAN or UPC | 4547359454659 |

