- Round Bore
- Angular Contact Thrust Ball Bearing
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 47 mm Width
| Width | 47.000 mm |
| I.D. | 80 mm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Precision Level | ISO Class 4 |
| Limiting Speed - Oil | 5400 rpm |
| Enclosure | Open |
| Fillet Radius | 1.1 mm |
| Material | High Carbon Chrome Steel |
| O.D. | 125 mm |
| Outer Ring Width | 27 mm |
| Inner Ring Width | 47 mm |
| Dynamic Load Rating | 11700 lbf |
| Inner Ring O.D. | 103 mm |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Angular Contact Thrust |
| Static Load Rating [Max] | 27400 lbf |
| Contact Angle | 45° |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 4100 rpm |
| Temperature Range [Min] | -40 °F |
| Weight | 3.902 LB |
| EAN or UPC | 4547359454611 |

