NTN Bearing Corp.
7318BL1GD2/GNP5
Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #104101981
- Round Bore
- Angular Contact Ball Bearing
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 86 mm Width
| Material | High Carbon Chrome Steel |
| Fillet Radius | 3 mm |
| Limiting Speed - Oil | 3700 rpm |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 60500 lbf |
| Bearing Type | Angular Contact Ball Bearing |
| Inch/Metric | Metric |
| Outer Ring Width | 43 mm |
| I.D. | 90 mm |
| Inner Ring Width | 43 mm |
| Temperature Range [Max] | 250 °F |
| O.D. | 190 mm |
| No. in Set | Duplex Set |
| Limiting Speed - Grease | 2700 rpm |
| Precision Level | ISO Class 5 |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Preload Level | Normal |
| Bore Type | Round Bore |
| Bearing Arrangement | Universal |
| Contact Angle | 40° |
| Rows of Balls | Single |
| Ball Material | Steel |
| Dynamic Load Rating | 57000 lbf |
| Weight | 25.706 LB |
| EAN or UPC | 4547359453072 |
