NTN Bearing Corp.
7314BDB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104130894
- Round Bore
- Angular Contact Ball Bearing
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- 70 mm Width
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 3500 rpm |
| Inner Ring Width | 35 mm |
| Bearing Arrangement | Back-to-Back |
| Enclosure | Open |
| Outer Ring Width | 35 mm |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 42000 lbf |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.1 mm |
| Bore Type | Round Bore |
| O.D. | 150 mm |
| Rows of Balls | Single |
| Limiting Speed - Oil | 4700 rpm |
| I.D. | 70 mm |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Contact Angle | 40° |
| Temperature Range [Max] | 250 °F |
| No. in Set | Duplex Set |
| Static Load Rating [Max] | 38500 lbf |
| Bearing Type | Angular Contact Ball Bearing |
| Weight | 11.508 LB |
| EAN or UPC | 4547359451948 |
