NTN Bearing Corp.
7311BL1GD2/GNP5
Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #104102196
- Round Bore
- Angular Contact Ball Bearing
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 58 mm Width
| Ball Material | Steel |
| Fillet Radius | 2 mm |
| I.D. | 55 mm |
| Static Load Rating [Max] | 25400 lbf |
| Inner Ring Width | 29 mm |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Limiting Speed - Grease | 4500 rpm |
| Preload Level | Normal |
| Limiting Speed - Oil | 5900 rpm |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact Ball Bearing |
| Snap Ring | No Snap Ring |
| Precision Level | ISO Class 5 |
| Contact Angle | 40° |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 29 mm |
| Bearing Arrangement | Universal |
| No. in Set | Duplex Set |
| O.D. | 120 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 28800 lbf |
| Weight | 6.975 LB |
| EAN or UPC | 4547359451115 |
