NTN Bearing Corp.
7310BL1DB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #110753469
- Round Bore
- Angular Contact Ball Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 54 mm Width
| O.D. | 110 mm |
| Enclosure | Open |
| Bearing Arrangement | Back-to-Back |
| Outer Ring Width | 27 mm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 4900 rpm |
| Limiting Speed - Oil | 6500 rpm |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 25000 lbf |
| Fillet Radius | 2 mm |
| Contact Angle | 40° |
| I.D. | 50 mm |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Bearing Type | Angular Contact Ball Bearing |
| Inner Ring Width | 27 mm |
| Ball Material | Steel |
| Static Load Rating [Max] | 21600 lbf |
| No. in Set | Duplex Set |
| Precision Level | ISO Class 0 |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Weight | 4.762 LB |
| EAN or UPC | 4547359761627 |
