Skip to content Skip to navigation menu
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement

7308CT1ADB/GNP5

Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104531670
  • Round Bore
  • Angular Contact Ball Bearing
  • 40 mm Inside Diameter
  • 90 mm Outside Diameter
  • 46 mm Width
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Angular Contact Ball Bearing
  • 40 mm Inside Diameter
  • 90 mm Outside Diameter
  • 46 mm Width
Preload Level Normal
Fillet Radius 1.5 mm
Rows of Balls Single
Material High Carbon Chrome Steel
Outer Ring Width 23 mm
Temperature Range [Max] 250 °F
No. in Set Duplex Set
Dynamic Load Rating 18000 lbf
O.D. 90 mm
Limiting Speed - Oil 13000 rpm
Precision Level ISO Class 5
Bearing Arrangement Back-to-Back
Temperature Range [Min] -40 °F
Bore Type Round Bore
Contact Angle 15°
I.D. 40 mm
Snap Ring No Snap Ring
Limiting Speed - Grease 10000 rpm
Static Load Rating [Max] 14500 lbf
Enclosure Open
Bearing Type Angular Contact Ball Bearing
Ball Material Steel
Inch/Metric Metric
Inner Ring Width 23 mm
Weight 2.703 LB
EAN or UPC 4547359664720
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison