NTN Bearing Corp.
7307DB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #102865991
- Round Bore
- Angular Contact Ball Bearing
- 35 mm Inside Diameter
- 80 mm Outside Diameter
- 42 mm Width
| Temperature Range [Min] | -40 °F |
| Contact Angle | 30° |
| No. in Set | Duplex Set |
| Material | High Carbon Chrome Steel |
| Bearing Type | Angular Contact |
| Outer Ring Width | 21 mm |
| Rows of Balls | Single |
| Enclosure | Open |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 14600 lbf |
| Fillet Radius | 1.5 mm |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Bearing Arrangement | Back-to-Back |
| Limiting Speed - Grease | 7800 rpm |
| O.D. | 80 mm |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 10000 rpm |
| Static Load Rating [Max] | 11800 lbf |
| Inner Ring Width | 21 mm |
| I.D. | 35 mm |
| Weight | 2.046 LB |
| EAN or UPC | 4547359449754 |
