NTN Bearing Corp.
7305CDB+16/GNUP-2
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #101476786
- Round Bore
- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 50 mm Width
| I.D. | 25 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Ball Material | Steel |
| Bearing Arrangement | Back-to-Back |
| Inner Ring Width | 17 mm |
| Bearing Type | Angular Contact |
| O.D. | 62 mm |
| Fillet Radius | 1.1 mm |
| Outer Ring Width | 17 mm |
| No. in Set | Duplex Set |
| Material | High Carbon Chrome Steel |
| Precision Level | Special Precision |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Contact Angle | 15° |
| Preload Level | Normal |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Weight | 1.252 LB |
| EAN or UPC | 4547359448894 |
