NTN Bearing Corp.
7305BDB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #104526120
- Round Bore
- Angular Contact Ball Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 34 mm Width
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1.1 mm |
| Static Load Rating [Max] | 6600 lbf |
| Limiting Speed - Grease | 9100 rpm |
| Bearing Arrangement | Back-to-Back |
| Bore Type | Round Bore |
| O.D. | 62 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Inner Ring Width | 17 mm |
| Limiting Speed - Oil | 12000 rpm |
| Enclosure | Open |
| Rows of Balls | Single |
| Contact Angle | 40° |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| I.D. | 25 mm |
| Dynamic Load Rating | 8900 lbf |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| No. in Set | Duplex Set |
| Outer Ring Width | 17 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Weight | 1.041 LB |
| EAN or UPC | 4547359448726 |
