NTN Bearing Corp.
7304DB
Single Row Angular Contact Ball Bearing - Back-to-Back Arrangement
Item #103876837
- Round Bore
- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 52 mm Outside Diameter
- 30 mm Width
| Dynamic Load Rating | 6850 lbf |
| Static Load Rating [Max] | 4700 lbf |
| Outer Ring Width | 15 mm |
| Enclosure | Open |
| Bearing Type | Angular Contact Ball Bearing |
| Precision Level | ISO Class 0 |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1.1 mm |
| O.D. | 52 mm |
| Inner Ring Width | 15 mm |
| Bearing Arrangement | Back-to-Back |
| Rows of Balls | Single |
| Contact Angle | 30° |
| No. in Set | Duplex Set |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 17000 rpm |
| Ball Material | Steel |
| Bore Type | Round Bore |
| I.D. | 20 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 12000 rpm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.631 LB |
| EAN or UPC | 4547359448634 |
