NTN Bearing Corp.
7303CGD2/GNP4
Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #104095389
- Round Bore
- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 47 mm Outside Diameter
- 28 mm Width
| Fillet Radius | 1 mm |
| Outer Ring Width | 14 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| I.D. | 17 mm |
| Dynamic Load Rating | 5750 lbf |
| Inner Ring Width | 14 mm |
| Bearing Type | Angular Contact Ball Bearing |
| Precision Level | ISO Class 4 |
| Limiting Speed - Oil | 27000 rpm |
| Contact Angle | 15° |
| Preload Level | Normal |
| No. in Set | Duplex Set |
| O.D. | 47 mm |
| Enclosure | Open |
| Bearing Arrangement | Universal |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 3700 lbf |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 21000 rpm |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| Weight | 0.485 LB |
| EAN or UPC | 4547359448290 |
