NTN Bearing Corp.
7302CGD2/GNP4
Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #101476787
- Round Bore
- Angular Contact Ball Bearing
- 15 mm Inside Diameter
- 42 mm Outside Diameter
- 26 mm Width
| Limiting Speed - Oil | 30000 rpm |
| Preload Level | Normal |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Angular Contact Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 3100 lbf |
| Precision Level | ISO Class 4 |
| O.D. | 42 mm |
| Outer Ring Width | 13 mm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Contact Angle | 15° |
| Rows of Balls | Single |
| Bearing Arrangement | Universal |
| No. in Set | Duplex Set |
| Inner Ring Width | 13 mm |
| Fillet Radius | 1 mm |
| I.D. | 15 mm |
| Limiting Speed - Grease | 23000 rpm |
| Dynamic Load Rating | 4850 lbf |
| Enclosure | Open |
| Weight | 0.357 LB |
| EAN or UPC | 4547359448085 |
