NTN Bearing Corp.
7224CGD2/GNP4
Single Row Angular Contact Ball Bearing - Universal Flush Ground
Item #105788741
- Round Bore
- Angular Contact Ball Bearing
- 120 mm Inside Diameter
- 215 mm Outside Diameter
- 80 mm Width
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact Ball Bearing |
| Preload Level | Normal |
| Static Load Rating [Max] | 86500 lbf |
| O.D. | 215 mm |
| Enclosure | Open |
| Inner Ring Width | 40 mm |
| Limiting Speed - Grease | 3800 rpm |
| I.D. | 120 mm |
| Outer Ring Width | 40 mm |
| Dynamic Load Rating | 73000 lbf |
| Limiting Speed - Oil | 5000 rpm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Fillet Radius | 2.1 mm |
| No. in Set | Duplex Set |
| Temperature Range [Min] | -40 °F |
| Contact Angle | 15° |
| Bearing Arrangement | Universal |
| Precision Level | ISO Class 4 |
| Weight | 22.752 LB |
| EAN or UPC | 4547359447347 |
